Zoro Homepage
This item is Discontinued.
Nanuk Cases Case with Padded Divider, Olive, 908S-020OL-0A0 908S-020OL-0A0

Case with Padded Divider, Olive, 908S-020OL-0A0 (Discontinued)

  • Mfr # 908S-020OL-0A0
  • Zoro # G906125217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908S-020OL-0A0
Zoro #
G906125217
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
11
Height
8
Overall Width
9
Depth
6.1
Overall Length
13

Details

Includes
Padded Divider
Color
Olive
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Case with Padded Divider,Olive
Weight
5
Storage Trunk Item
Waterproof Hard Case with Padded Dividers
Load Capacity
534 cu.in | 0.29 cu.ft | 8.8 L

Description

Case with Padded Divider,Olive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.