This item is Discontinued.

No Product Image Available

Case w/Lid Organizer w/Divider, Black, 918S-060BK-0A0 (Discontinued)

  • Mfr # 918S-060BK-0A0
  • Zoro # G706125875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918S-060BK-0A0
Zoro #
G706125875
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.3
Overall Length
17
Overall Height
14
Overall Width
10

Details

Includes
Padded Divider, Lid Organizer
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
9
Item
Case w/Lid Organizer w/Divider,Black
Storage Trunk Item
Waterproof Hard Case with Lid Organizer and Padded Divider

Description

Case w/Lid Organizer w/Divider,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.