Zoro Homepage

Cubed Foam Inserts 15" x 10-1/2", Pk4

  • Mfr # 920-FOAM

  • Zoro # G8480875


product price: $31.39
/ea

Key Features

Material
Polyurethane
Length
15"
Width
10-1/2"
Height
3-3/4"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-FOAM
Zoro #
G8480875
UPC #
666365002051
Country of Origin
Canada

Dimensions

Length
15"
Width
10-1/2"
Height
3-3/4"
Overall Thickness of Set
5 1/2 in
Foam Square Width
10 1/2 in
Foam Square Length
15 in
Overall Foam Square Size
14 in L x 9-1/4 in W x 5-1/2 in H

Details

Item
Cubed Foam
Material
Polyurethane
Color
Black
For Use With
Mfr. No. 920 Nanuk Case
Number of Pieces
4
Includes
Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
Foam Sheet Type
Pick and Pull Foam
Sets per Case
4

Description

Foam Inserts, Black, Length 15 in, Width 10 1/2 in, Height 5 1/2 in, Number of Pieces 4, For Use With Mfr. No. 920 Nanuk Case, Includes Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.