Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Cubed Foam Inserts 20" x 14", Pk4 940-FOAM

Cubed Foam Inserts 20" x 14", Pk4 (Discontinued)

  • Mfr # 940-FOAM
  • Zoro # G8480902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-FOAM
Zoro #
G8480902
UPC #
666365004109
Country of Origin
Canada

Dimensions

Length
20"
Width
14"
Height
5-1/2"
Foam Square Width
14 in
Overall Foam Square Size
20 in L x 14 in W x 7-1/4 in H
Foam Square Length
20 in
Overall Thickness of Set
7 1/4 in
Sheet Width
14 in
Sheet Length
20 in

Details

Item
Cubed Foam
Material
Polyurethane
Color
Black
For Use With
Mfr. No. 940 Nanuk Case
Number of Pieces
4
Includes
Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
Sets per Case
4
Foam Sheet Type
Pick and Pull Foam

Description

Foam Inserts, Black, Length 20 in, Width 14 in, Height 7 1/4 in, Number of Pieces 4, For Use With Mfr. No. 940 Nanuk Case, Includes Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.