This item is Discontinued.

Nanuk Cases Customized Foam Insert (985) for Take Do, 985-FOAM_TAKE DOWN 985-FOAM_TAKE DOWN

Customized Foam Insert (985) for Take Do, 985-FOAM_TAKE DOWN (Discontinued)

  • Mfr # 985-FOAM_TAKE DOWN
  • Zoro # G806125188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-FOAM_TAKE DOWN
Zoro #
G806125188
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
19
Length
41
Overall Width
7

Details

Item
Foam Insert
Color
Black
Features
Foam Insert

Description

Customized Foam Insert (985) for Take Do

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.