Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990-FOAM
Zoro #
G5441655
UPC #
666365015372
Country of Origin
Canada
Dimensions
Overall Depth
Base: 4-1/4"; Lid Eggshell: 1-3/4"
Overall Length
Base: 43-1/4", 43-7/16", 43-15/16"; Lid Eggshell: 43-1/8"
Overall Width
Base: 13", 13-15/16", 14-7/16"; Lid Eggshell: 13-3/4"
Details
Includes
Case
Material
Polyurethane
Features
Long Case
Case Type
Long Case
Includes Foam
yes
Item
Foam Inserts,3 Part,990 Nanuk Case
Description
Foam Inserts,3 Part,990 Nanuk Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.