Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" 933-0007

Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (Discontinued)

  • Mfr # 933-0007
  • Zoro # G5441865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-0007
Zoro #
G5441865
UPC #
666365017239
Country of Origin
Canada

Dimensions

Overall Length
20
Overall Depth
10.1"
Overall Width
11
Overall Height
17

Details

Includes
Case
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Case Type
Carrying Case
Handle Style
Soft Grip
Item
Carrying Case
Water and Air Tight O-Ring
IP67

Description

Protective Duty Case,Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.