Zoro Homepage

Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D

  • Mfr # 950S-010GP-0A0

  • Zoro # G8036944


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Inside Length
20 1/2 in
Handle Style - Protective Cases
Folding, Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950S-010GP-0A0
Zoro #
G8036944
UPC #
666365012760
Country of Origin
Canada

Dimensions

Inside Length
20 1/2 in
Inside Depth
10 1/8 in
Overall Length
23
Overall Width
19
Bottom Depth
8 in
Lid Depth
2 1/8 in
Inside Width
15 1/4 in
Overall Depth
11 3/4 in
Overall Height
12
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Graphite
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Handle Style - Protective Cases
Folding, Telescoping
Foam Style
Pick and Pack
Max. Temp. Rating
140 Degrees F
Latch
Powerclaw(TM) Latching System
Number of Latches
2
Weight
19
Min. Temp. Rating
-20 Degrees F
Foam Material
Polyurethane
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Water and Air Tight O-Ring
Yes
Item
Protective Case
Number of Compartments
Various
Case Type
Rolling Case
Includes Foam
Yes
Mfr. Series
950
Volume Capacity
1.83 cu ft
Number of Padlock Holes
2
Wheel Type
Rigid
Number of Wheels
2
Handle Style
Folding, Telescoping
Finish
Unfinished
Mobility
Mobile
Caster Type
Rigid
Includes Foam Insert
Foam Insert Included
Series
950
Resistant To
Dust, Impact, Shock, Water
IP/NEMA Rating
IPX7; IP6X
Pressure Valve Type
Automatic
Foam Design
Pick and Pluck
Weight Capacity
110 lb
Closure Type
Padlock, Powerclaw Latching System
Maximum Operating Temperature
140 Degrees F
Stackable
Stacking Capable
Minimum Operating Temperature
-20 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.