Zoro Homepage

Graphite Protective Case, 25-3/8"L x 20"W x 14-1/2"D

  • Mfr # 960S-010GP-0A0

  • Zoro # G8148883


product price: $374.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Length
21
Bottom Depth
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960S-010GP-0A0
Zoro #
G8148883
UPC #
666365012838
Country of Origin
Canada

Dimensions

Overall Length
21
Bottom Depth
10 3/4 in
Inside Length
22 in
Inside Depth
12 7/8 in
Drawer Depth
10.8"
Overall Width
15
Overall Depth
14 1/2 in
Inside Width
17 in
Lid Depth
2 1/8 in
Overall Height
26
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 10 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 12 7/8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 14 1/2 in, Overall Length 25 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.