Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Protective Case without Foam, Black

  • Mfr # 962S-000BK-0A0

  • Zoro # G108363424


product price: $344.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
Resin
Standards
DEF-STAN 81-41, IP6X INGRESS PROTECTION - DUSTPROOF, IPX7 INGRESS PROTECTION - WATERPROOF, MIL-C-4150J - IMPACT, MIL-STD-810G - IMMERSION, MIL-STD-810G - FUNGUS TEST, ATA SPECIFICATION 300 - CATEGORY 1 IMPACT
Overall Height
11.1 in
Wheel Type
2 Sets of heavy-duty double wheels featuring stainless steel bearings, Polyurethane/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962S-000BK-0A0
Zoro #
G108363424
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
11.1 in
Overall Width
19.5 in
Overall Length
31.1 in

Details

Includes
Case
Color
Black
Material
Resin
Features
Empty
Standards
DEF-STAN 81-41, IP6X INGRESS PROTECTION - DUSTPROOF, IPX7 INGRESS PROTECTION - WATERPROOF, MIL-C-4150J - IMPACT, MIL-STD-810G - IMMERSION, MIL-STD-810G - FUNGUS TEST, ATA SPECIFICATION 300 - CATEGORY 1 IMPACT
Wheel Type
2 Sets of heavy-duty double wheels featuring stainless steel bearings, Polyurethane/Polycarbonate
Storage Trunk Item
Hard Protective Case
Weight
23.8 lbs
Item
Hard Protective Case without Foam,Black
Finish
Matte

Description

Hard Protective Case without Foam,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.