Zoro Homepage

Hard Protective Case without Foam, Orange

  • Mfr # 962S-000OR-0A0

  • Zoro # G808363427


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
Resin
Overall Length
31.1 in
Overall Width
19.5 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962S-000OR-0A0
Zoro #
G808363427
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
31.1 in
Overall Width
19.5 in
Overall Height
11.1 in

Details

Color
Orange
Includes
Case
Material
Resin
Features
Empty
Finish
Matte
Weight
23.8 lbs
Storage Trunk Item
Hard Protective Case
Standards
DEF-STAN 81-41, IP6X INGRESS PROTECTION - DUSTPROOF, IPX7 INGRESS PROTECTION - WATERPROOF, MIL-C-4150J - IMPACT, MIL-STD-810G - IMMERSION, MIL-STD-810G - FUNGUS TEST, ATA SPECIFICATION 300 - CATEGORY 1 IMPACT
Item
Hard Protective Case without Foam,Orange
Wheel Type
2 Sets of heavy-duty double wheels featuring stainless steel bearings, Polyurethane/Polycarbonate

Description

Hard Protective Case without Foam,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.