Olive Carrying Case, 19.9"L x 16.1"W x 10.1"D (Discontinued)
- Mfr # 933-1006
- Zoro # G5441810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
933-1006
Zoro #
G5441810
UPC #
666365017291
Country of Origin
Canada
Dimensions
Overall Depth
10.1"
Overall Length
19.9"
Overall Width
16.1"
Details
Color
Olive
Material
Lightweight NK-7 Polypropylene
Features
Power Claw Latching System, Waterproof Cases, Impact Resistant, Padlockable, Shoulder Strap attachment, Stackable, Integrated Bezel System, Handle Stay, Integrated Lid Stay, Stainless Steel Hardware
Water and Air Tight O-Ring
IP67
Handle Style
Soft Grip
Item
Carrying Case
Case Type
Carrying Case
Description
Protective Duty Case W/Foam,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.