Zoro Homepage

Olive Long Case, 47.1"L x 17.3"W x 6.6"D

  • Mfr # 990-1006

  • Zoro # G5441661


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam, TSA Latches
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Depth
6.6"
Overall Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990-1006
Zoro #
G5441661
UPC #
666365015310
Country of Origin
Canada

Dimensions

Overall Depth
6.6"
Overall Length
48
Overall Width
8
Overall Height
19

Details

Includes
Foam, TSA Latches
Color
Olive
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Water and Air Tight O-Ring
IP67
Handle Style
2 Spring Loaded Handles
Case Type
Long Case
Item
Protective Case W/Foam,Olive
Includes Foam
Yes

Description

Protective Case W/Foam,Olive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.