Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (Discontinued)
- Mfr # 933-2003
- Zoro # G5441786
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
933-2003
Zoro #
G5441786
UPC #
666365017321
Country of Origin
Canada
Dimensions
Overall Width
11
Overall Length
20
Overall Depth
10.1"
Overall Height
17
Details
Includes
Padded Divider
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Handle Style
Soft Grip
Item
Padded Divider Case
Water and Air Tight O-Ring
IP67
Case Type
Padded Divider Case
Description
Protective Duty Case W/Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.