Zoro Homepage

Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D

  • Mfr # 904S-000OR-0A0

  • Zoro # G7783702


product price: $49.95
/ea

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Volume Capacity
0.1 cu ft
Bottom Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904S-000OR-0A0
Zoro #
G7783702
UPC #
666365009401
Country of Origin
Canada

Dimensions

Bottom Depth
2 7/8 in
Overall Depth
4 1/2 in
Lid Depth
3/4 in
Overall Length
11
Inside Length
8 3/8 in
Inside Width
6 in
Overall Width
5
Inside Depth
3 3/4 in
Overall Height
9
Padlock Hole Diameter
1/4 in

Details

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Volume Capacity
0.1 cu ft
Foam Material
None
Number of Padlock Holes
2
Includes Foam
No
Number of Wheels
0
Number of Latches
2
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Latch
Powerclaw(TM) Latching System
Max. Temp. Rating
140 Degrees F
Case Type
Carrying Case
Handle Style - Protective Cases
Folding
Weight
2
Item
Protective Case
Min. Temp. Rating
-20 Degrees F
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Number of Compartments
1
Mfr. Series
904
Finish
Unfinished
Series
904
Closure Type
Padlock, Powerclaw Latching System
Stackable
Stacking Capable
Resistant To
Dust, Impact, Shock, Water
Includes Foam Insert
Foam Insert Not Included
Minimum Operating Temperature
-20 Degrees F
Pressure Valve Type
Automatic
Mobility
Stationary
Maximum Operating Temperature
140 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
7 lb
IP/NEMA Rating
IPX7; IP6X

Description

If you need a case to store your equipment, the Nanuk 904-0003 Protective Case is an excellent choice. It has high impact resistance and will keep your items safe from damage. Made of lightweight NK-7 polypropylene, this protective case is built to last. Its soft grip foldable handle allows for easy transportation and ensures a firm grip when in use. The orange carrying case has an overall depth of 4 1/2 in., length of 10 1/4 in., width of 7 7/8 in., inside length of 8 3/8 in., inside depth of 3 3/4 in. and inside width of 6 in.. With its light weight and high impact resistance, the Nanuk Protective Case will ensure that your equipment stays protected at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.