Zoro Homepage

Orange Protective Case, 12-1/2"L x 10.1"W x 6"D

  • Mfr # 905S-000OR-0A0

  • Zoro # G7729967


product price: $67.49
/ea

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Number of Latches
2
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905S-000OR-0A0
Zoro #
G7729967
UPC #
666365000057
Country of Origin
Canada

Dimensions

Lid Depth
1 3/8 in
Inside Depth
5 1/2 in
Overall Length
13
Overall Width
7
Inside Length
9 3/8 in
Bottom Depth
4 1/8 in
Overall Depth
6 in
Inside Width
7 3/8 in
Overall Height
11
Height
6
Depth
4.1
Width
12.5"
Size
Small
Length
12.5
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Number of Latches
2
Includes Foam
No
Weight
4
Foam Material
None
Number of Wheels
0
Volume Capacity
0.22 cu ft
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Mfr. Series
905
Number of Padlock Holes
2
Water and Air Tight O-Ring
IP67
Item
Protective Case
Max. Temp. Rating
140 Degrees F
Case Type
Micro Case
Latch
Powerclaw(TM) Latching System
Min. Temp. Rating
-20 Degrees F
Handle Style - Protective Cases
Folding
Handle Style
Folding
Finish
Unfinished
Application
Accessories
Resistant To
Dust, Impact, Shock, Water
Stackable
Stacking Capable
Weight Capacity
17 lb
IP/NEMA Rating
IPX7; IP6X
Closure Type
Padlock, Powerclaw Latching System
Maximum Operating Temperature
140 Degrees F
Pressure Valve Type
Automatic
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
905
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
Minimum Operating Temperature
-20 Degrees F
Application/Usage
Accessories

Description

Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.