Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 14.3"L x 11.1"W x 4.7"D

  • Mfr # 910-1003

  • Zoro # G0285769


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Foam Style
Pick and Pack
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-1003
Zoro #
G0285769
UPC #
666365010131
Country of Origin
Canada

Dimensions

Lid Depth
1 1/4 in
Overall Length
15
Inside Length
13 1/4 in
Overall Depth
4 3/4 in
Bottom Depth
2 3/4 in
Overall Width
5
Inside Depth
4 1/8 in
Inside Width
9 1/4 in
Overall Height
12
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Foam Style
Pick and Pack
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Max. Temp. Rating
140 Degrees F
Number of Wheels
0
Case Type
Carrying Case
Foam Material
Polyurethane
Includes Foam
Yes
Mfr. Series
910
Number of Padlock Holes
2
Item
Protective Case
Handle Style
Folding
Weight
4
Water and Air Tight O-Ring
IP67
Volume Capacity
0.28 cu ft
Latch
Powerclaw(TM) Latching System
Min. Temp. Rating
-20 Degrees F
Handle Style - Protective Cases
Folding
Number of Latches
2
Finish
Unfinished
IP/NEMA Rating
IPX7; IP6X
Series
910
Mobility
Stationary
Closure Type
Padlock, Powerclaw Latching System
Includes Foam Insert
Foam Insert Included
Foam Design
Pick and Pluck
Resistant To
Dust, Impact, Shock, Water
Pressure Valve Type
Automatic
Minimum Operating Temperature
-20 Degrees F
Weight Capacity
17 lb
Stackable
Stacking Capable
Maximum Operating Temperature
140 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/8 in, Inside Length 13 1/4 in, Inside Width 9 1/4 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.