Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 15.8"L x 12.1"W x 6.8"D

  • Mfr # 915S-010OR-0A0

  • Zoro # G7730204


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Includes
Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
Color
Orange
Material
Plastic
Features
100% Stainless Steel Hardware, Automatic Pressure Release Valve, High Performance Gasket, Integrated Lid Stay, Molded-In Bezel System, Padlockable, Soft Grip Foldable Handle, Stackable
Latch
Powerclaw(TM) Latching System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915S-010OR-0A0
Zoro #
G7730204
UPC #
666365000941
Country of Origin
Canada

Dimensions

Overall Width
12 1/8 in
Inside Length
13 3/4 in
Bottom Depth
4 1/8 in
Overall Length
15 3/4 in
Overall Depth
6 3/4 in
Lid Depth
2 1/8 in
Inside Width
9 1/4 in
Inside Depth
6 1/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
Color
Orange
Material
Plastic
Features
100% Stainless Steel Hardware, Automatic Pressure Release Valve, High Performance Gasket, Integrated Lid Stay, Molded-In Bezel System, Padlockable, Soft Grip Foldable Handle, Stackable
Latch
Powerclaw(TM) Latching System
Foam Style
Pick and Pack
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Number of Wheels
0
Case Type
Carrying Case
Volume Capacity
0.46 cu ft
Min. Temp. Rating
-20 Degrees F
Number of Latches
2
Handle Style
Folding
Water and Air Tight O-Ring
IP67
Number of Padlock Holes
2
Weight
4 lb
Includes Foam
Yes
Foam Material
Polyurethane
Max. Temp. Rating
140 Degrees F
Item
Protective Case
Handle Style - Protective Cases
Folding
Mfr. Series
915
Finish
Unfinished
Pressure Valve Type
Automatic
Closure Type
Padlock, Powerclaw Latching System
Includes Foam Insert
Foam Insert Included
Stackable
Stacking Capable
Mobility
Stationary
Foam Design
Pick and Pluck
Series
915
IP/NEMA Rating
IPX7; IP6X
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Resistant To
Dust, Impact, Shock, Water
Weight Capacity
17 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/4 in, Inside Length 13 3/4 in, Inside Width 9 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.