Orange Protective Case, 16.7"L x 13.4"W x 6.8"D
Mfr # 920S-000OR-0A0
Zoro # G7730326
product price: $149.95
/ea
Free Shipping & Returns
Key Features
Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Max. Temp. Rating
140 Degrees F
Includes Foam
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920S-000OR-0A0
Zoro #
G7730326
UPC #
666365001412
Country of Origin
Canada
Dimensions
Overall Width
8
Inside Depth
6 1/4 in
Lid Depth
2 1/8 in
Bottom Depth
4 1/8 in
Inside Width
10 1/2 in
Overall Depth
6 3/4 in
Overall Length
18
Inside Length
15 in
Overall Height
14
Height
6.8
Width
16.7"
Depth
4.1
Size
Medium
Length
16.7
Padlock Hole Diameter
5/16 in
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/4 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.