Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 19.8"L x 16"W x 7.6"D

  • Mfr # 930S-010OR-0A0

  • Zoro # G7730721


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Depth
7 5/8 in
Overall Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930S-010OR-0A0
Zoro #
G7730721
UPC #
666365002983
Country of Origin
Canada

Dimensions

Overall Depth
7 5/8 in
Overall Length
21
Overall Width
9
Overall Height
17
Inside Depth
6 7/8 in
Inside Width
13 in
Lid Depth
2 1/8 in
Inside Length
18 in
Bottom Depth
4 3/4 in
Height
7.6
Depth
4.8
Width
19.8"
Size
Medium
Length
19.8
Padlock Hole Diameter
5/16 in

Details

Color
Orange
Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Latch
Powerclaw(TM) Latching System
Number of Padlock Holes
2
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Max. Temp. Rating
140 Degrees F
Volume Capacity
0.93 cu ft
Weight
10
Foam Style
Pick and Pack
Case Type
Carrying Case
Foam Material
Polyurethane
Min. Temp. Rating
-20 Degrees F
Number of Latches
2
Item
Protective Case
Handle Style - Protective Cases
Folding
Mfr. Series
930
Application
Survey Equipment
Foam Design
Pick and Pluck
Weight Capacity
65 lb
Closure Type
Padlock, Powerclaw Latching System
IP/NEMA Rating
IPX7; IP6X
Minimum Operating Temperature
-20 Degrees F
Mobility
Stationary
Series
930
Maximum Operating Temperature
140 Degrees F
Resistant To
Dust, Impact, Shock, Water
Includes Foam Insert
Foam Insert Included
Pressure Valve Type
Automatic
Stackable
Stacking Capable
Application/Usage
Survey Equipment
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 7/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.