Zoro Homepage

Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D

  • Mfr # 940S-000OR-0A0

  • Zoro # G7730843


product price: $189.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
10
Overall Length
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940S-000OR-0A0
Zoro #
G7730843
UPC #
666365003454
Country of Origin
Canada

Dimensions

Overall Length
23
Bottom Depth
5 7/8 in
Overall Width
9
Overall Depth
8 1/2 in
Inside Depth
8 in
Lid Depth
2 1/8 in
Inside Length
20 in
Inside Width
14 in
Overall Height
18
Depth
5.9
Height
8.5
Width
21.7"
Size
Large
Length
21.7
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Weight
10
Handle Style - Protective Cases
Folding
Includes Foam
No
Handle Style
Folding
Latch
Powerclaw(TM) Latching System
Case Type
Carrying Case
Volume Capacity
1.29 cu ft
Mfr. Series
940
Min. Temp. Rating
-20 Degrees F
Number of Wheels
0
Foam Material
None
Number of Padlock Holes
2
Number of Latches
2
Water and Air Tight O-Ring
IP67
Max. Temp. Rating
140 Degrees F
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Item
Protective Case
Finish
Unfinished
Application
Camcorder, Tools
Weight Capacity
80 lb
Stackable
Stacking Capable
Mobility
Stationary
Pressure Valve Type
Automatic
Series
940
Resistant To
Dust, Impact, Shock, Water
Minimum Operating Temperature
-20 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Closure Type
Padlock, Powerclaw Latching System
Maximum Operating Temperature
140 Degrees F
IP/NEMA Rating
IPX7; IP6X
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Camcorder;Tools

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.