Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 22"L x 14"W x 9"D

  • Mfr # 935S-000OR-0A0

  • Zoro # G7783745


product price: $219.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Case Type
Carrying Case
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935S-000OR-0A0
Zoro #
G7783745
UPC #
666365010445
Country of Origin
Canada

Dimensions

Overall Width
10
Lid Depth
2 1/8 in
Bottom Depth
5 3/8 in
Overall Depth
9 in
Inside Length
20 1/2 in
Inside Width
11 1/4 in
Inside Depth
7 1/2 in
Overall Length
15
Overall Height
23
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Protective Case
Case Type
Carrying Case
Includes Foam
No
Min. Temp. Rating
-20 Degrees F
Water and Air Tight O-Ring
IP67
Foam Material
None
Max. Temp. Rating
140 Degrees F
Latch
Powerclaw(TM) Latching System
Number of Padlock Holes
2
Handle Style
Folding, Telescoping
Number of Compartments
1
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Wheel Type
Rigid
Number of Wheels
2
Handle Style - Protective Cases
Folding, Telescoping
Weight
12
Volume Capacity
1 cu ft
Number of Latches
2
Mfr. Series
935
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Resistant To
Dust, Impact, Shock, Water
IP/NEMA Rating
IPX7; IP6X
Stackable
Stacking Capable
Mobility
Mobile
Caster Type
Rigid
Maximum Operating Temperature
140 Degrees F
Closure Type
Padlock, Powerclaw Latching System
Minimum Operating Temperature
-20 Degrees F
Series
935

Description

Protective Case, Bottom Depth 5 3/8 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 1/2 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.