Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 25.1"L x 19.9"W x 8.8"D

  • Mfr # 945S-010OR-0A0

  • Zoro # G7731044


product price: $269.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Depth
8 3/4 in
Overall Length
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945S-010OR-0A0
Zoro #
G7731044
UPC #
666365004352
Country of Origin
Canada

Dimensions

Overall Depth
8 3/4 in
Overall Length
26
Overall Width
10
Overall Height
21
Bottom Depth
6 1/8 in
Inside Length
22 in
Inside Depth
8 1/4 in
Inside Width
17 in
Lid Depth
2 1/8 in
Depth
6.1
Width
25.1"
Height
8.8
Length
25.1
Size
Large
Padlock Hole Diameter
5/16 in

Details

Color
Orange
Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Mfr. Series
945
Handle Style - Protective Cases
Folding
Case Type
Carrying Case
Weight
15
Volume Capacity
1.77 cu ft
Item
Protective Case
Number of Padlock Holes
2
Foam Material
Polyurethane
Foam Style
Pick and Pack
Min. Temp. Rating
-20 Degrees F
Number of Latches
4
Max. Temp. Rating
140 Degrees F
Latch
Powerclaw(TM) Latching System
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Application
Mobile Training Unit, Film Production Mobile Unit
Includes Foam Insert
Foam Insert Included
Stackable
Stacking Capable
Series
945
Closure Type
Padlock, Powerclaw Latching System
Weight Capacity
120 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Foam Design
Pick and Pluck
IP/NEMA Rating
IPX7; IP6X
Resistant To
Dust, Impact, Shock, Water
Mobility
Stationary
Pressure Valve Type
Automatic
Application/Usage
Mobile Training Unit;Film Production Mobile Unit
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 6 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.