Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Protective Case, 9.1"L x 6.8"W x 3.8"D

  • Mfr # 903S-000OR-0A0

  • Zoro # G7792364


product price: $39.95
/ea

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Number of Compartments
1
Bottom Depth
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903S-000OR-0A0
Zoro #
G7792364
UPC #
666365008701
Country of Origin
Canada

Dimensions

Bottom Depth
2 5/8 in
Overall Length
10
Inside Depth
3 1/8 in
Overall Width
5
Overall Depth
3 3/4 in
Inside Length
7 3/8 in
Inside Width
4 7/8 in
Lid Depth
1/2 in
Overall Height
8
Padlock Hole Diameter
1/4 in

Details

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Number of Compartments
1
Number of Wheels
0
Item
Protective Case
Handle Style
Folding
Latch
Powerclaw(TM) Latching System
Weight
1
Foam Material
None
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Volume Capacity
0.06 cu ft
Water and Air Tight O-Ring
IP67
Handle Style - Protective Cases
Folding
Mfr. Series
903
Includes Foam
No
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
140 Degrees F
Case Type
Micro Case
Number of Latches
2
Number of Padlock Holes
2
Finish
Unfinished
IP/NEMA Rating
IPX7; IP6X
Mobility
Stationary
Maximum Operating Temperature
140 Degrees F
Closure Type
Padlock, Powerclaw Latching System
Includes Foam Insert
Foam Insert Not Included
Resistant To
Dust, Impact, Shock, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
4 lb
Minimum Operating Temperature
-20 Degrees F
Stackable
Stacking Capable
Pressure Valve Type
Automatic
Series
903

Description

Protective Case, Bottom Depth 2 5/8 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 3 1/8 in, Inside Length 7 3/8 in, Inside Width 4 7/8 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.