Zoro Homepage

Padded Divider for 962 Nanuk Case

  • Mfr # 60-96201-K

  • Zoro # G708413581


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Nylon
Features
Protects the contents of the case
Includes
Dividers and Foam Inserts
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-96201-K
Zoro #
G708413581
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
28 in
Height
9.3 in
Width
16.5 in

Details

Item
Padded Divider
Color
Gray
Material
Nylon
Features
Protects the contents of the case
Includes
Dividers and Foam Inserts
Finish
Cloth

Description

Padded Divider for 962 Nanuk Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.