Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-STRAP
Zoro #
G8480841
UPC #
666365000026
Country of Origin
Korea, Republic of
Dimensions
Inside Length
15 in
Overall Length
50 in
Inside Width
2 1/2 in
Overall Width
2 1/4 in
Overall Height
3/16 in
Inside Height
3/16 in
Details
Item
Shoulder Strap
Color
Black
Material
Plastic
Features
Neoprene Aircell Padded Shoulder Strap
Compatible Manufacturer Model Number
905, 945
Description
Shoulder Strap, Color Black, Compatible Manufacturer Model Number 905, 945, Material Plastic, Overall Length 50 in, Overall Width 2 1/4 in, Compatible Grainger Part Number 16Z198, 16Z199, 16Z201, 16Z223, 16Z224, 16Z225, 16Z247, 16Z248, 16Z249, 16Z805, 16Z806, 16Z807, 16Z829, 16Z830, 16Z831, 16Z853, 16Z854, 16Z855, 26DJ55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.