Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Olive Carrying Case, 19.9"L x 16.1"W x 10.1"D 933-0006

Olive Carrying Case, 19.9"L x 16.1"W x 10.1"D (Discontinued)

  • Mfr # 933-0006
  • Zoro # G5441871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-0006
Zoro #
G5441871
UPC #
666365017222
Country of Origin
Canada

Dimensions

Overall Depth
10.1"
Overall Length
19.9"
Overall Width
16.1"

Details

Color
Olive
Material
Lightweight NK-7 Polypropylene
Features
Power Claw Latching System, Waterproof Cases, Impact Resistant, Padlockable, Shoulder Strap attachment, Stackable, Integrated Bezel System, Handle Stay, Integrated Lid Stay, Stainless Steel Hardware
Water and Air Tight O-Ring
IP67
Handle Style
Soft Grip
Case Type
Carrying Case
Item
Carrying Case

Description

Protective Duty Case,Olive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.