Silver Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (Discontinued)
- Mfr # 933-0005
- Zoro # G5441880
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
933-0005
Zoro #
G5441880
UPC #
666365017215
Country of Origin
Canada
Dimensions
Overall Length
20
Overall Depth
10.1"
Overall Width
11
Overall Height
17
Details
Color
Silver
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Case Type
Carrying Case
Handle Style
Soft Grip
Water and Air Tight O-Ring
IP67
Item
Carrying Case
Description
Protective Duty Case,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.