Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
995-0000
Zoro #
G5441646
UPC #
666365015266
Country of Origin
Canada
Dimensions
Overall Depth
6.6"
Overall Length
55.1"
Overall Width
17.3"
Details
Color
Tan
Features
TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels
Water and Air Tight O-Ring
IP67
Handle Style
2 Spring Loaded Handles
Case Type
Long Case
Item
Long Case
Description
Extreme Protective Case,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.