Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Tan Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Depth: 6.6" 995-1000

Tan Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Depth: 6.6" (Discontinued)

  • Mfr # 995-1000
  • Zoro # G5441619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
995-1000
Zoro #
G5441619
UPC #
666365015327
Country of Origin
Canada

Dimensions

Overall Depth
6.6"
Overall Length
55.1"
Overall Width
17.3"

Details

Color
Tan
Features
TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels
Includes Foam
Yes
Water and Air Tight O-Ring
IP67
Handle Style
2 Spring Loaded Handles
Case Type
Long Case
Item
Long Case

Description

Extreme Protective Case W/Foam,Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.