Zoro Homepage

Various compartments, NK-7 High Impact Polypropylene, 26 H x 15 W

  • Mfr # 960S-010OR-0A0

  • Zoro # G8416143


product price: $374.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960S-010OR-0A0
Zoro #
G8416143
UPC #
666365012814
Country of Origin
Canada

Dimensions

Overall Length
21
Width
20"
Depth
10.8
Lid Depth
2 1/8 in
Inside Length
22 in
Inside Depth
12 7/8 in
Drawer Depth
10.8"
Inside Width
17 in
Bottom Depth
10 3/4 in
Overall Depth
14 1/2 in
Overall Width
15
Overall Height
26
Height
14.5
Size
Large
Length
25.4
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Item
Protective Case
Foam Style
Pick and Pack
Number of Compartments
Various
Number of Wheels
2
Handle Style - Protective Cases
Folding, Telescoping
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
140 Degrees F
Weight
29
Number of Latches
4
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Water and Air Tight O-Ring
Yes
Latch
Powerclaw(TM) Latching System
Number of Padlock Holes
2
Mfr. Series
960
Wheel Type
Rigid
Includes Foam
Yes
Foam Material
Polyurethane
Volume Capacity
2.79 cu ft
Tool Storage Type Included
Adjustable Compartment Organizer
Handle Style
Folding, Telescoping
Finish
Unfinished
Load Capacity
4825 cu.in | 2.79 cu.ft | 79.0 L
Storage Trunk Item
Lid Organizer for Nanuk Case
Closure Type
Padlock, Powerclaw Latching System
Caster Type
Rigid
Weight Capacity
167 lb
Series
960
Maximum Operating Temperature
140 Degrees F
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Foam Design
Pick and Pluck
IP/NEMA Rating
IPX7; IP6X
Resistant To
Dust, Impact, Shock, Water
Pressure Valve Type
Automatic
Stackable
Stacking Capable
Minimum Operating Temperature
-20 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 12 7/8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.