Waterproof Panel Kit, for 915 Case, Alum. (Discontinued)
- Mfr # 915-PANEL ALUM. KIT
- Zoro # G8095227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
915-PANEL ALUM. KIT
Zoro #
G8095227
UPC #
666365008329
Country of Origin
Canada
Dimensions
Overall Length
14 1/2 in
Inside Length
14 1/2 in
Overall Height
1/8 in
Overall Width
10 in
Panel Thickness
1/8 in
Gasket Thickness
1/16 in
Overall LxW
14 1/2 in x 10 in
Inside Height
1/8 in
Inside Width
10 in
Details
Material
Aluminium
Includes
(1) 3/16 in Thick Aluminum Panel, (1) 1/16 in Thick Neoprene Gasket with Adhesive on One Side, (15) Stainless Steel #6 Phillips Head Screws
Mfr. Series
915
Item
Waterproof Panel Kit
Series
915
Color
Silver
Accessory Type
Bezel Kit
Number of Panels
1
Includes Mounting Hardware
Yes
Attachment Type
Integrated Bezel
Features
Aluminum Panel with Mounting Screws and an Adhesive Backed Die-Cut Waterproofing Gasket
Construction
Waterproof
Description
Bezel Kit, Material Aluminum, Overall Length 14 1/2 in, Overall Width 10 in, Overall Height 1/8 in, Panel Thickness 1/8 in, Gasket Thickness 1/16 in, Attachment Type Integrated Bezel, Includes Mounting Hardware Yes, Number of Panels 1, Color Silver, Series 915
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.