Waterproof Panel Kit, for 930 Case, Alum. (Discontinued)
- Mfr # 930-PANEL ALUM. KIT
- Zoro # G7807247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930-PANEL ALUM. KIT
Zoro #
G7807247
UPC #
666365008480
Country of Origin
Canada
Dimensions
Overall Length
18 3/4 in
Inside Height
1/8 in
Overall Height
1/8 in
Overall Width
13 7/8 in
Inside Width
13 13/16 in
Inside Length
18 3/4 in
Gasket Thickness
1/16 in
Panel Thickness
1/8 in
Details
Material
Aluminium
Includes
(1) 3/16 in Thick Aluminum Panel, (1) 1/16 in Thick Neoprene Gasket with Adhesive on One Side, (21) Stainless Steel #6 Phillips Head Screws
Construction
Waterproof
Item
Waterproof Panel Kit
Mfr. Series
930
Features
Aluminum Panel with Mounting Screws and an Adhesive Backed Die-Cut Waterproofing Gasket
Series
930
Color
Silver
Attachment Type
Integrated Bezel
Includes Mounting Hardware
Yes
Number of Panels
1
Description
Bezel Kit, Material Aluminum, Overall Length 18 3/4 in, Overall Width 13 7/8 in, Overall Height 1/8 in, Panel Thickness 1/8 in, Gasket Thickness 1/16 in, Attachment Type Integrated Bezel, Includes Mounting Hardware Yes, Number of Panels 1, Color Silver, Series 930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.