Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 10.2"L x 7.9"W x 4-1/2"D

  • Mfr # 904S-000YL-0A0

  • Zoro # G7783711


product price: $49.95
/ea

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Handle Style - Protective Cases
Folding
Case Type
Micro Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904S-000YL-0A0
Zoro #
G7783711
UPC #
666365009418
Country of Origin
Canada

Dimensions

Inside Width
6 in
Overall Length
11
Inside Depth
3 3/4 in
Lid Depth
3/4 in
Overall Width
5
Inside Length
8 3/8 in
Overall Depth
4 1/2 in
Bottom Depth
2 7/8 in
Overall Height
9
Padlock Hole Diameter
1/4 in

Details

Includes
Case
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Handle Style - Protective Cases
Folding
Case Type
Micro Case
Mfr. Series
904
Includes Foam
No
Max. Temp. Rating
140 Degrees F
Min. Temp. Rating
-20 Degrees F
Number of Wheels
0
Item
Protective Case
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Weight
2
Number of Latches
2
Volume Capacity
0.1 cu ft
Number of Compartments
1
Water and Air Tight O-Ring
IP67
Number of Padlock Holes
2
Foam Material
None
Handle Style
Folding
Latch
Powerclaw(TM) Latching System
Finish
Unfinished
Resistant To
Dust, Impact, Shock, Water
Minimum Operating Temperature
-20 Degrees F
Mobility
Stationary
Weight Capacity
7 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IPX7; IP6X
Includes Foam Insert
Foam Insert Not Included
Series
904
Closure Type
Padlock, Powerclaw Latching System
Maximum Operating Temperature
140 Degrees F
Pressure Valve Type
Automatic
Stackable
Stacking Capable

Description

Protective Case, Bottom Depth 2 7/8 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 3 3/4 in, Inside Length 8 3/8 in, Inside Width 6 in, Lid Depth 3/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.