Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D

  • Mfr # 905S-000YL-0A0

  • Zoro # G7729976


product price: $67.49
/ea

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Inside Depth
5 1/2 in
Overall Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905S-000YL-0A0
Zoro #
G7729976
UPC #
666365000064
Country of Origin
Canada

Dimensions

Inside Depth
5 1/2 in
Overall Width
7
Overall Length
13
Lid Depth
1 3/8 in
Inside Width
7 3/8 in
Bottom Depth
4 1/8 in
Inside Length
9 3/8 in
Overall Depth
6 in
Overall Height
11
Width
12.5"
Height
6
Depth
4.1
Size
Small
Length
12.5
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Number of Padlock Holes
2
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Case Type
Micro Case
Water and Air Tight O-Ring
IP67
Weight
4
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-20 Degrees F
Latch
Powerclaw(TM) Latching System
Foam Material
None
Mfr. Series
905
Max. Temp. Rating
140 Degrees F
Handle Style
Folding
Includes Foam
No
Item
Protective Case
Number of Wheels
0
Volume Capacity
0.22 cu ft
Number of Latches
2
Finish
Unfinished
Application
Accessories
Resistant To
Dust, Impact, Shock, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Stationary
Stackable
Stacking Capable
Series
905
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
140 Degrees F
Weight Capacity
17 lb
IP/NEMA Rating
IPX7; IP6X
Closure Type
Padlock, Powerclaw Latching System
Pressure Valve Type
Automatic
Minimum Operating Temperature
-20 Degrees F
Application/Usage
Accessories

Description

Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.