Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D

  • Mfr # 910-1004

  • Zoro # G0285778


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Foam Style
Pick and Pack
Handle Style
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-1004
Zoro #
G0285778
UPC #
666365010148
Country of Origin
Canada

Dimensions

Bottom Depth
2 3/4 in
Overall Length
15
Overall Width
5
Inside Length
13 1/4 in
Overall Depth
4 3/4 in
Inside Depth
4 1/8 in
Lid Depth
1 1/4 in
Inside Width
9 1/4 in
Overall Height
12
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Foam Style
Pick and Pack
Handle Style
Folding
Number of Padlock Holes
2
Min. Temp. Rating
-20 Degrees F
Mfr. Series
910
Water and Air Tight O-Ring
IP67
Item
Protective Case
Latch
Powerclaw(TM) Latching System
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Max. Temp. Rating
140 Degrees F
Weight
4
Number of Latches
2
Handle Style - Protective Cases
Folding
Foam Material
Polyurethane
Number of Wheels
0
Includes Foam
Yes
Volume Capacity
0.28 cu ft
Case Type
Carrying Case
Finish
Unfinished
Stackable
Stacking Capable
Foam Design
Pick and Pluck
Resistant To
Dust, Impact, Shock, Water
Weight Capacity
17 lb
Closure Type
Padlock, Powerclaw Latching System
Pressure Valve Type
Automatic
IP/NEMA Rating
IPX7; IP6X
Includes Foam Insert
Foam Insert Included
Mobility
Stationary
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Series
910
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/8 in, Inside Length 13 1/4 in, Inside Width 9 1/4 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.