Zoro Homepage

Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D

  • Mfr # 915S-000YL-0A0

  • Zoro # G7730152


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
Plastic
Features
100% Stainless Steel Hardware, Automatic Pressure Release Valve, High Performance Gasket, Integrated Lid Stay, Molded-In Bezel System, Padlockable, Soft Grip Foldable Handle, Stackable
Handle Style - Protective Cases
Folding
Mfr. Series
915
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915S-000YL-0A0
Zoro #
G7730152
UPC #
666365000743
Country of Origin
Canada

Dimensions

Inside Width
9 1/4 in
Overall Width
12 1/8 in
Overall Depth
6 3/4 in
Overall Length
15 3/4 in
Bottom Depth
4 1/8 in
Inside Depth
6 1/4 in
Lid Depth
2 1/8 in
Inside Length
13 3/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Yellow
Material
Plastic
Features
100% Stainless Steel Hardware, Automatic Pressure Release Valve, High Performance Gasket, Integrated Lid Stay, Molded-In Bezel System, Padlockable, Soft Grip Foldable Handle, Stackable
Item
Protective Case
Handle Style - Protective Cases
Folding
Mfr. Series
915
Number of Padlock Holes
2
Volume Capacity
0.46 cu ft
Number of Latches
2
Includes Foam
No
Number of Wheels
0
Handle Style
Folding
Latch
Powerclaw(TM) Latching System
Weight
4 lb
Min. Temp. Rating
-20 Degrees F
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Case Type
Carrying Case
Foam Material
None
Water and Air Tight O-Ring
IP67
Max. Temp. Rating
140 Degrees F
Finish
Unfinished
Series
915
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Closure Type
Padlock, Powerclaw Latching System
Mobility
Stationary
Minimum Operating Temperature
-20 Degrees F
Resistant To
Dust, Impact, Shock, Water
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IPX7; IP6X
Weight Capacity
17 lb
Pressure Valve Type
Automatic
Maximum Operating Temperature
140 Degrees F
Stackable
Stacking Capable

Description

Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/4 in, Inside Length 13 3/4 in, Inside Width 9 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.