Zoro Homepage

Yellow Protective Case, 19.8"L x 16"W x 7.6"D

  • Mfr # 930S-000YL-0A0

  • Zoro # G7730685


product price: $174.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Overall Depth
7 5/8 in
Overall Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930S-000YL-0A0
Zoro #
G7730685
UPC #
666365002785
Country of Origin
Canada

Dimensions

Overall Depth
7 5/8 in
Overall Length
21
Overall Width
9
Overall Height
17
Bottom Depth
4 3/4 in
Lid Depth
2 1/8 in
Inside Depth
6 7/8 in
Inside Width
13 in
Inside Length
18 in
Height
7.6
Width
19.8"
Depth
4.8
Size
Medium
Length
19.8
Padlock Hole Diameter
5/16 in

Details

Color
Yellow
Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Weight
10
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Volume Capacity
0.93 cu ft
Mfr. Series
930
Max. Temp. Rating
140 Degrees F
Number of Padlock Holes
2
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-20 Degrees F
Latch
Powerclaw(TM) Latching System
Case Type
Carrying Case
Number of Latches
2
Foam Material
None
Item
Protective Case
Application
Survey Equipment
Series
930
Closure Type
Padlock, Powerclaw Latching System
Resistant To
Dust, Impact, Shock, Water
Pressure Valve Type
Automatic
Weight Capacity
65 lb
Stackable
Stacking Capable
Minimum Operating Temperature
-20 Degrees F
Mobility
Stationary
IP/NEMA Rating
IPX7; IP6X
Includes Foam Insert
Foam Insert Not Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
140 Degrees F
Application/Usage
Survey Equipment

Description

Protective Case, Bottom Depth 4 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 7/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.