Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D

  • Mfr # 950S-010YL-0A0

  • Zoro # G8119946


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Bottom Depth
8 in
Latch
Powerclaw(TM) Latching System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950S-010YL-0A0
Zoro #
G8119946
UPC #
666365012746
Country of Origin
Canada

Dimensions

Bottom Depth
8 in
Overall Depth
11 3/4 in
Overall Length
23
Inside Depth
10 1/8 in
Inside Length
20 1/2 in
Overall Width
19
Lid Depth
2 1/8 in
Inside Width
15 1/4 in
Overall Height
12
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Latch
Powerclaw(TM) Latching System
Max. Temp. Rating
140 Degrees F
Handle Style - Protective Cases
Folding, Telescoping
Weight
19
Number of Wheels
2
Includes Foam
Yes
Volume Capacity
1.83 cu ft
Min. Temp. Rating
-20 Degrees F
Item
Protective Case
Mfr. Series
950
Foam Style
Pick and Pack
Number of Padlock Holes
2
Number of Compartments
Various
Wheel Type
Rigid
Water and Air Tight O-Ring
Yes
Number of Latches
2
Case Type
Carrying Case
Foam Material
Polyurethane
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Finish
Unfinished
Handle Style
Folding, Telescoping
Series
950
Maximum Operating Temperature
140 Degrees F
Stackable
Stacking Capable
Foam Design
Pick and Pluck
Minimum Operating Temperature
-20 Degrees F
Weight Capacity
110 lb
Caster Type
Rigid
IP/NEMA Rating
IPX7; IP6X
Mobility
Mobile
Includes Foam Insert
Foam Insert Included
Resistant To
Dust, Impact, Shock, Water
Pressure Valve Type
Automatic
Closure Type
Padlock, Powerclaw Latching System
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.