Zoro Homepage

Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D

  • Mfr # 945S-000YL-0A0

  • Zoro # G7731017


product price: $219.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Includes Foam
No
Weight
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945S-000YL-0A0
Zoro #
G7731017
UPC #
666365004154
Country of Origin
Canada

Dimensions

Overall Width
10
Overall Length
26
Inside Depth
8 1/4 in
Overall Depth
8 3/4 in
Lid Depth
2 1/8 in
Bottom Depth
6 1/8 in
Inside Width
17 in
Inside Length
22 in
Overall Height
21
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Includes Foam
No
Weight
13
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
140 Degrees F
Water and Air Tight O-Ring
IP67
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Case Type
Micro Case
Handle Style - Protective Cases
Folding
Number of Latches
4
Number of Padlock Holes
2
Foam Material
None
Handle Style
Folding
Number of Wheels
0
Mfr. Series
945
Item
Protective Case
Volume Capacity
1.77 cu ft
Latch
Powerclaw(TM) Latching System
Finish
Unfinished
Weight Capacity
120 lb
Includes Foam Insert
Foam Insert Not Included
Minimum Operating Temperature
-20 Degrees F
Stackable
Stacking Capable
Mobility
Stationary
Series
945
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IPX7; IP6X
Resistant To
Dust, Impact, Shock, Water
Maximum Operating Temperature
140 Degrees F
Pressure Valve Type
Automatic
Closure Type
Padlock, Powerclaw Latching System

Description

Protective Case, Bottom Depth 6 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 1/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.