Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Insert Kit for 923 Cases

  • Mfr # 30-92300-K

  • Zoro # G911199746


product price: $199.95
/ea
Free Shipping & Returns

Key Features

Length
19 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-92300-K
Zoro #
G911199746
UPC #
666365017758
Country of Origin
Canada

Dimensions

Length
19 in
Width
6 in

Details

Item
Laptop Insert Kit for 923 Cases

Description

A fully-functioning first-aid kit is critical in numerous emergency situations. Imagine a worst-case scenario when you require your first aid kit andyou find yours is wet or damaged! This is an avoidable situation thanks to the new NANUK NANO Waterproof First Aid Case. It will keep your firstaid kit sold separately safe and dry. Water-resistant and dustproof, the NANO stands up to everything. Its PowerClaw superior latching systemand polycarbonate shell keep the elements out. Built with a rubber protective webbing and a clever Smartstrap system, it ensures the case neverleaves your side. Don't wait until it is too late. Put your first aid kit inside a NANUK NANO First Aid Case and regain your peace of mind. Great fortransportation, getaways, travels, camping, backpacks and more. Cases ship empty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.