Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Napco 3 gal Anti-Slip Solution, Pink NPC-ANSLP-SOL-3

3 gal Anti-Slip Solution, Pink (Discontinued)

  • Mfr # NPC-ANSLP-SOL-3
  • Zoro # G5268566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPC-ANSLP-SOL-3
Zoro #
G5268566
UPC #
-
Country of Origin
United States

Dimensions

Size
3 gal

Details

Color
Pink
Item
Anti-Slip Solution
Application Method
Brush, Mop, Roller, Spray
Application Temperature
32 Degrees to 110 Degrees F
Coverage
1000 sq ft/gal
Features
Dramatically Increases Slip Resistance

Description

Anti-Slip Solution, Size 3 gal, Color Pink, Coverage 1000 sq ft/gal, Application Temperature 32 Degrees to 110 Degrees F, Application Method Brush, Mop, Roller, Spray, Dramatically Increases Slip Resistance, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.