Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Napco Control Panel, Max. Number Zones 16 K816PREMPAK

Control Panel, Max. Number Zones 16 (Discontinued)

  • Mfr # K816PREMPAK
  • Zoro # G1593389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K816PREMPAK
Zoro #
G1593389
UPC #
785026065430
Country of Origin
Dominican Republic

Details

Item
Control Panel
Number of Wireless Receivers Supported
2
For Use With
Mfr. No. GEM-K1CA
Auto Arm
Yes
Max. Number Event Schedules
0
Max. Number Event Logs
256
Input Power
16.5
Max. Number Areas
1
Max. Number Zones
16
Max. Number Wireless Points
16
Max. Number Outputs
2
Auto Disarm
No
Max. Number Wireless Keyfobs
8
Max. Number User Codes
16
Voltage
16.5 V AC
Number of Wireless Key Fobs - Maximum
8
Number of Outputs - Maximum
2
Compatible Manufacturer Part Number
DK1CA, DK3DGTL, GEM-K1CA, GEM-RP1CAe2, K2AS, K3DGTL, K4 -PLUS- IREMOTEMOD/12, K4RF, RP2ASe2, RP3DGTL
Number of Event Schedules - Maximum
0
Number of Zones - Maximum
16
Number of User Codes - Maximum
16
Number of Wireless Receivers - Maximum
2
Automatic Arming
Auto Arm
Product Type
Control Panel
Compatible Product Type
Wireless Intrusion Keypad
Number of Areas - Maximum
1
Number of Wireless Points - Maximum
16
Number of Event Logs - Maximum
256

Description

Control Panel, Max. Number Zones 16, Max. Number User Codes 16, Max. Number Event Logs 256, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5, For Use With Mfr. No. GEM-K1CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.