Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA1000ENB
Zoro #
G1593343
UPC #
785026020279
Country of Origin
Dominican Republic
Details
Item
Control Panel
For Use With
Mfr. No. RP1054E 6 Zone
Max. Number Event Logs
50
Max. Number Event Schedules
0
Auto Arm
Yes
Max. Number Wireless Keyfobs
4
Max. Number Outputs
2
Number of Wireless Receivers Supported
2
Max. Number Areas
1
Auto Disarm
No
Max. Number User Codes
16
Max. Number Wireless Points
8
Input Power
16.5
Max. Number Zones
16
Description
Control Panel, Max. Number Zones 16, Max. Number User Codes 16, Max. Number Event Logs 50, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 8, Max. Number Wireless Keyfobs 4, Auto Arm Yes, Auto Disarm No, Input Power 16.5, For Use With Mfr. No. RP1054E 6 Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.