Zoro Homepage

Control Panel, Max. Number Zones 255

  • Mfr # GEM-X255

  • Zoro # G1593319


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
4
Max. Number Outputs
6
Max. Number Event Logs
800
Auto Disarm
Yes
Max. Number Wireless Points
255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-X255
Zoro #
G1593319
UPC #
785026048976
Country of Origin
Dominican Republic

Details

Item
Hybrid Control Panel
Number of Wireless Receivers Supported
4
Max. Number Outputs
6
Max. Number Event Logs
800
Auto Disarm
Yes
Max. Number Wireless Points
255
Auto Arm
Yes
Max. Number Zones
255
Max. Number Areas
8
Max. Number Event Schedules
255
Max. Number User Codes
195
Input Power
16.5
Max. Number Wireless Keyfobs
16
Automatic Arming
Auto Arm, Auto Disarm
Number of Event Schedules - Maximum
255
Product Type
Control Panel
Number of Zones - Maximum
255
Number of Wireless Key Fobs - Maximum
16
Voltage
16.5 V AC
Number of Areas - Maximum
8
Number of Outputs - Maximum
3
Number of Wireless Receivers - Maximum
4
Compatible Manufacturer Part Number
GEM-RP1CAe2, K1CA
Features
Fuseless, Maintenance-Free Operation, Interior Bypass Group
Compatible Product Type
Keypad
Number of Event Logs - Maximum
800
Number of Wireless Points - Maximum
255
Number of User Codes - Maximum
195

Description

Hybrid Control Panel, Max. Number Zones 255, Max. Number User Codes 195, Max. Number Event Logs 800, Max. Number Areas 8, Max. Number Outputs 6, Max. Number Event Schedules 255, Number of Wireless Receivers Supported 4, Max. Number Wireless Points 255, Max. Number Wireless Keyfobs 16, Auto Arm Yes, Auto Disarm Yes, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.