Zoro Homepage

Control Panel, Max. Number Zones 32

  • Mfr # GEM-P1632

  • Zoro # G1592941


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
2
Max. Number Event Logs
400
Max. Number Outputs
6
Input Power
16.5
Auto Arm
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-P1632
Zoro #
G1592941
UPC #
785026023829
Country of Origin
Dominican Republic

Details

Item
Control Panel
Number of Wireless Receivers Supported
2
Max. Number Event Logs
400
Max. Number Outputs
6
Input Power
16.5
Auto Arm
Yes
Max. Number User Codes
32
Max. Number Wireless Keyfobs
8
Auto Disarm
No
Max. Number Areas
2
Max. Number Event Schedules
0
Max. Number Zones
32
Max. Number Wireless Points
16
Compatible Product Type
Keypad
Number of Wireless Receivers - Maximum
2
Number of Wireless Key Fobs - Maximum
8
Product Type
Control Panel
Number of Areas - Maximum
2
Number of Event Logs - Maximum
400
Number of Wireless Points - Maximum
16
Features
Fuseless, Maintenance-Free Operation, Interior Bypass Group
Compatible Manufacturer Part Number
GEM-K1CA, GEM-K2AS, GEM-K3DGTL, GEM-K4/K4RF, GEM-RP1CAe2, GEM-RP2ASe2, GEM-RP3DGTL
Number of Zones - Maximum
32
Number of Outputs - Maximum
8
Voltage
16.5 V AC
Automatic Arming
Auto Arm
Number of User Codes - Maximum
32
Number of Event Schedules - Maximum
255

Description

Control Panel, Max. Number Zones 32, Max. Number User Codes 32, Max. Number Event Logs 400, Max. Number Areas 2, Max. Number Outputs 6, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.