Zoro Homepage

Control Panel, Max. Number Zones 32

  • Mfr # GEMP1632INTROPK

  • Zoro # G1593063


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
2
For Use With
Mfr. No. GEM-RP1CAE2
Max. Number Event Logs
400
Max. Number User Codes
32
Auto Arm
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEMP1632INTROPK
Zoro #
G1593063
UPC #
785026027599
Country of Origin
Dominican Republic

Details

Item
Control Panel
Number of Wireless Receivers Supported
2
For Use With
Mfr. No. GEM-RP1CAE2
Max. Number Event Logs
400
Max. Number User Codes
32
Auto Arm
Yes
Max. Number Event Schedules
0
Max. Number Wireless Keyfobs
8
Max. Number Areas
2
Max. Number Wireless Points
16
Max. Number Outputs
6
Auto Disarm
No
Input Power
16.5
Max. Number Zones
32
Features
Fuseless, Maintenance-Free Operation, Interior Bypass Group
Voltage
16.5 V AC
Number of Wireless Points - Maximum
16
Number of Outputs - Maximum
8
Number of Wireless Receivers - Maximum
2
Automatic Arming
Auto Arm
Number of Wireless Key Fobs - Maximum
8
Number of Zones - Maximum
32
Compatible Product Type
Keypad
Number of Event Logs - Maximum
400
Compatible Manufacturer Part Number
GEM-K1CA, GEM-K2AS, GEM-K3DGTL, GEM-K4/K4RF, GEM-RP1CAe2, GEM-RP2ASe2, GEM-RP3DGTL
Number of Event Schedules - Maximum
255
Product Type
Control Panel
Number of User Codes - Maximum
32
Number of Areas - Maximum
2

Description

Control Panel, Max. Number Zones 32, Max. Number User Codes 32, Max. Number Event Logs 400, Max. Number Areas 2, Max. Number Outputs 6, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 16, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5, For Use With Mfr. No. GEM-RP1CAE2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.