Zoro Homepage

Control Panel, Max. Number Zones 48

  • Mfr # GEM-P3200

  • Zoro # G1604202


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
3
Max. Number Outputs
6
Max. Number Areas
2
Input Power
16.5
Max. Number Wireless Points
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-P3200
Zoro #
G1604202
UPC #
785026021931
Country of Origin
Dominican Republic

Details

Item
Control Panel
Number of Wireless Receivers Supported
3
Max. Number Outputs
6
Max. Number Areas
2
Input Power
16.5
Max. Number Wireless Points
48
Max. Number User Codes
48
Max. Number Event Schedules
255
Auto Arm
Yes
Auto Disarm
Yes
Max. Number Wireless Keyfobs
8
Max. Number Zones
48
Max. Number Event Logs
800
Number of Event Schedules - Maximum
255
Number of Zones - Maximum
48
Number of Wireless Points - Maximum
48
Number of Areas - Maximum
2
Number of Outputs - Maximum
24
Number of User Codes - Maximum
48
Voltage
16.5 V AC
Automatic Arming
Auto Arm, Auto Disarm
Number of Wireless Key Fobs - Maximum
8
Compatible Manufacturer Part Number
GEM-K1CA, GEM-K2AS, GEM-K3DGTL, GEM-K4/K4RF, GEM-RP2ASe2, GEM-RP3DGTL, RP1CAe2
Features
Fuseless, Maintenance-Free Operation, Interior Bypass Group
Number of Wireless Receivers - Maximum
2
Product Type
Control Panel
Compatible Product Type
Keypad
Number of Event Logs - Maximum
800

Description

Control Panel, Max. Number Zones 48, Max. Number User Codes 48, Max. Number Event Logs 800, Max. Number Areas 2, Max. Number Outputs 6, Max. Number Event Schedules 255, Number of Wireless Receivers Supported 3, Max. Number Wireless Points 48, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm Yes, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.