Zoro Homepage

Control Panel, Max. Number Zones 64

  • Mfr # GEM-P1664

  • Zoro # G1592950


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
2
Max. Number Wireless Keyfobs
8
Max. Number Outputs
6
Max. Number Event Logs
400
Max. Number Event Schedules
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-P1664
Zoro #
G1592950
UPC #
785026075934
Country of Origin
Dominican Republic

Dimensions

Overall Height
12 1/2 in
Overall Width
3 3/4 in
Overall Length
14 in

Details

Item
Control Panel
Number of Wireless Receivers Supported
2
Max. Number Wireless Keyfobs
8
Max. Number Outputs
6
Max. Number Event Logs
400
Max. Number Event Schedules
0
Max. Number Zones
64
Input Power
16.5
Auto Arm
Yes
Max. Number User Codes
64
Max. Number Areas
4
Auto Disarm
No
Max. Number Wireless Points
64
Number of Areas - Maximum
4
Number of Zones - Maximum
64
Number of Wireless Key Fobs - Maximum
8
Number of Event Schedules - Maximum
0
Product Type
Control Panel
Number of Outputs - Maximum
16
Voltage
16.5 V AC
Number of Wireless Receivers - Maximum
2
Compatible Product Type
Keypad
Compatible Manufacturer Part Number
GEM-DK1CA, GEM-K1VPS
Number of User Codes - Maximum
64
Automatic Arming
Auto Arm
Features
Interior Bypass Group with Programmable Automatic Interior Bypass
Number of Event Logs - Maximum
400
Number of Wireless Points - Maximum
64

Description

Control Panel, Max. Number Zones 64, Max. Number User Codes 64, Max. Number Event Logs 400, Max. Number Areas 4, Max. Number Outputs 6, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 64, Max. Number Wireless Keyfobs 8, Auto Arm Yes, Auto Disarm No, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.