Zoro Homepage

Control Panel, Max. Number Zones 9

  • Mfr # GEM-P801

  • Zoro # G1604220


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
2
Max. Number User Codes
8
Max. Number Zones
9
Max. Number Wireless Points
8
Max. Number Event Logs
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-P801
Zoro #
G1604220
UPC #
785026048440
Country of Origin
Dominican Republic

Dimensions

Overall Width
3 in
Overall Height
11 in
Overall Length
12 1/8 in

Description

Control Panel, Max. Number Zones 9, Max. Number User Codes 8, Max. Number Event Logs 50, Max. Number Areas 1, Max. Number Outputs 2, Max. Number Event Schedules 0, Number of Wireless Receivers Supported 2, Max. Number Wireless Points 8, Max. Number Wireless Keyfobs 4, Auto Arm No, Auto Disarm No, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.